Shop All Toys & Games
Toy Time
Electronic Listening Device for Science Exploration and Toy Spy Kits with Headphones for Boys /Girls
Mfr # 634408ZKK
Zoro # G701715248
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Width 8
- Length 9.75
- Weight 1.19
Product Information
- Brand Toy Time
- MFR # 634408ZKK
- Zoro # G701715248
- UPC # 194189586360
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 8 |
Width | 8 |
Length | 9.75 |
Details
Weight | 1.19 |
Description
The Toy TimeElectronic Listening Device with parabolic dish and background noise reduction is the perfect accessory for educational, investigative and fun sleuthing! This device promotes STEM learning by allowing kids to conduct experiments to learn and discover more about sound and frequency. It also inspires kid's imaginations to play pretend that they are a spy on a secret mission, or a detective solving a mystery! With the built-in volume control, your little sleuth or little scientist will be able to safely hear sounds up to 200 feet away through the included headphones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- POST-IT Tabs, Postit, Alternating, Ast Pk (MMM686ALOPRYT)
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- TOY TIME Complete Set Wood Backgammon Board Game with Portable Handle, Full Game Accessories |Adults and Kids (765481XRV)
- TOY TIME Ride On Sports Car, Motorized Electric Rechargeable Battery Powered Remote Control Toy (Pink) (873116FLB)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- TOY TIME Toy Time Kid’s Fast Food Cheeseburger Meal Playset (420277IXO)
- TOY TIME Boat Rocker Toy with Soft Fabric Covered Wooden Rocking Ship for Any Nursery-Fun, Boys and Girls (194591NVZ)
- SMARTGAMES Castle Logix - Preschool Puzzle Game (030US)
- Toy Time Toys & Games