Shop All Toys & Games
Toy Time
Complete Set Wood Sudoku Board Game with Number Tiles, and Puzzle Book for Adults and Kids
Mfr # 761701TOX
Zoro # G901715130
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Length 9
- Width 9
- Weight 1.35
Product Information
- Brand Toy Time
- MFR # 761701TOX
- Zoro # G901715130
- UPC # 194189641618
- Country of Origin United States
- Category Toys & Games
Dimensions
Height | 1.5 |
Length | 9 |
Width | 9 |
Details
Weight | 1.35 |
Description
The Sudoku Board Game is a classic logic-based game that is fun for the whole family! This complete set has everything you need to play and includes a full booklet of puzzles, wood number tiles, and a game board with storage space. With origins back to the late 1700-ft s, this entertaining number game promotes critical thinking skills and is fun for kids and adults of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- PRESSMAN Lets Go Fishin Game (005506)
- SPRINGHILL 110Lb Gray Ltr Pk (SGH065300)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- TOY TIME Wood 3 in 1 Chess Backgammon Table by Toy Time (120404WXV)
- TOY TIME 4-In-A-Row-Giant Classic Wooden Toy for Indoor and Outdoor Strategy and Skill Game for Kids/ Adults (571008SRH)
- TOY TIME Lawn Bowling Game / Skittle Ball for Indoor / Outdoor for Toddlers, Kids, Adults (11 Inch) (369311AIZ)
- TOY TIME Lawn Bowling Game / Skittle Ball for Indoor / Outdoor for Toddlers, Kids, Adults (9.5 Inch) (440093GKZ)
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- TOY TIME Magnetic Doodle Toy Board for Creative Drawing, Writing and Sketching for Toddlers and Babies (738082AUR)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- Toy Time Toys & Games