Shop All Clocks
Toy Time
Coca-Cola Clock with Chrome Finish Delicious Style 12 inch
Mfr # 796323NLN
Zoro # G301777486
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Height 11.75
- Weight 1.41
- Length 2
Product Information
Dimensions
Width | 11.75 |
Height | 11.75 |
Length | 2 |
Details
Weight | 1.41 |
Description
Bring the unique style of the world's most recognizable brand home with this incredible Coca-Cola clock. This retro clock features a Coca-Cola Delicious and Refreshing design and the high gloss chrome molded case adds a brilliant shine to the clock. Make a spectacular addition to your kitchen, den or game room with this amazing clock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- LA CROSSE TECHNOLOGY Metal Atomic Analog Wall Clock, 16" (WT-3161WH-INT)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- SPRINGFIELD Outdoor Wall Clock (6279947)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- Toy Time Clocks