Shop All Toys & Games
Toy Time
Chinese Checkers Game Set with 11-inch Wooden Board and Traditional Pegs, for Adults and Kids
Mfr # 138064UFU
Zoro # G801715315
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 11.5
- Height 0.75
- Weight 2.2
Product Information
- Brand Toy Time
- MFR # 138064UFU
- Zoro # G801715315
- UPC # 194189642394
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11.5 |
Length | 11.5 |
Height | 0.75 |
Details
Weight | 2.2 |
Description
The Chinese Checkers Game Set is a classic, easy-to-play game for the whole family. Made of real wood, and with color wooden pegs, this is the perfect game for family gatherings, game night or rainy days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- GLOBAL EQUIPMENT 17" Locking Laptop Tray Kit, 18"W x 14"D, Black (493573LT)
- THE PUPPET CO Puppet Buddies, Lion (PC004620)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- TOY TIME Toy Time Zig Zag Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Green (334989AAE)
- TOY TIME Toy Time Octagonal Chess and Checkers Set (558744HET)
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- TOY TIME Toy Time Solid Wood Dart Cabinet Set - Pro Style Board and Darts (263753SBJ)
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- TOY TIME Toy Time Ride-On Classic Coupe Car- 6V Battery Powered Vehicle- AUX Input and Remote Control, Red (961721SJV)
- TOYOPIA New Holland CR8.90 Combine Model Kit (TO1688232)
- Toy Time Toys & Games