Shop All Toys & Games
Toy Time
ABC and 123 Wooden Blocks Alphabet Letters and Numbers Learning Set|Toddlers and Preschool Children
Mfr # 996001AJT
Zoro # G601715560
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.6
- Height 4.1
- Width 5.6
- Weight 2.05
Product Information
- Brand Toy Time
- MFR # 996001AJT
- Zoro # G601715560
- UPC # 194189588845
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 5.6 |
Height | 4.1 |
Width | 5.6 |
Details
Weight | 2.05 |
Description
The Letter and Number Blocks Set by Toy Time is a classic toddler learning toy that your little boy or girl will surely love! The 48-block set has all letters of the alphabet, numbers 0-9, as well as punctuation marks, math signs, and cute pictures. A sturdy wood box with a lid is also included for easy cleanup, storage, and travel. This wonderful STEM (science, technology, engineering, math) toy can help kids learn counting, letters, basic words, colors, grouping, stacking, sorting and building. This word and number block set is a fantastic educational activity that can encourage imagination and creativity in your preschooler!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- STOREX Storex Portable File Box with XL Storage Lid, Black (61504B03C)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Blue, PK12, 12PK (SD98C)
- REDIFORM Employee Time Card, Weekly, 4.25x7" (4K409)
- TOY TIME Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch) (558624FGL)
- TOY TIME Toy Time Deluxe Bingo Game Set with Shutter Cards (340997HHS)
- TOY TIME Water or Sand Sensory Table with Lid and Toys, Portable Covered Activity Playset for the Beach (691226KBZ)
- TOY TIME Mini Arcade Air Hockey Tabletop Game Battery Operated for Kids and Adults (22-inch) (403165AKS)
- TOY TIME Dollhouse Pretend Play, 2 Story Wood Playset, Furniture Accessories, Dolls, for Toddlers, Boys, Girls (403577BYU)
- TOY TIME Kids Pop-up Six-sided Ball Pit Tent with 200 Colorful and Soft Crush-proof Non-toxic Plastic Balls (915752LGU)
- MELISSA & DOUG Jolly Helpers Hand Puppets (9086)
- Toy Time Toys & Games