Shop All End Tables
Toy Time
18.125 W, 18.125 L, 27 H
Mfr # 445757FGG
Zoro # G401700711
original price:
$154.99
5% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.125
- Length 18.125
- Height 27
- Weight 16.31
Product Information
- Brand Toy Time
- MFR # 445757FGG
- Zoro # G401700711
- UPC # 194189665935
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.125 |
Length | 18.125 |
Height | 27 |
Details
Weight | 16.31 |
Description
The Chess and Backgammon Pedestal End Table from Toy Time will add character and enjoyment to any room in your home or office. The two-sided tabletop allows you to play chess, backgammon, or checkers on this pedestal accent table in in your living room, game room, man cave, or office lobby. Finished in a timeless mahogany veneer with contrasting natural wood tones on the game board, this gaming board table is sure to complement any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1015-GG)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- HOMEROOTS 22 in. Glass & Iron Square Mirrored End Table Gold (402504)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- Toy Time End Tables