Shop All Exit Devices
Townsteel
Surface Vertical Rod FireRim, Alu, 48in.DW
Mfr # TS8100-4896-AL
Zoro # G1581520
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Townsteel
- MFR # TS8100-4896-AL
- Zoro # G1581520
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Details
Series | TS8000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | Yes |
Item | Surface Vertical Rod Fire Rim |
Electrical/Mechanical | Mechanical |
Lockdown Type | Deadlocking |
Standards | ADA, ANSI A156.3 Grd. 2, BAA, UL 3 Hour |
ADA Compliant | ADA Compliant |
Grade | 2 |
Performance | Medium Duty |
Description
Surface Vertical Rod Fire Rim, Exit Device, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 48 in, Series TS8000, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ADA, ANSI A156.3 Grd. 2, BAA, UL 3 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- WRIGHT PRODUCTS TAP-N-GO Closer, WhiteStandard Duty (V2010WH)
- ADAMS RITE MS+1890 Hookbolt / Latch 1-1/8 Inch Backset Flat Faceplate LH/RHR Flat Strike/Standard JA (ADR-MS1890-3015-628)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 4 26D LHR)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- Townsteel Exit Devices