Shop All Exit Devices
Townsteel
Surface Vertical Rod Fire Rim, 36 in.DW
Mfr # TS8100-3684-630
Zoro # G1581618
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Townsteel
- MFR # TS8100-3684-630
- Zoro # G1581618
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | TS8000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Item | Surface Vertical Rod Fire Rim |
Standards | ADA, ANSI A156.3 Grd. 2, BAA, UL 3 Hour |
ADA Compliant | ADA Compliant |
Lockdown Type | Deadlocking |
Electrical/Mechanical | Mechanical |
Grade | 2 |
Performance | Medium Duty |
Description
Surface Vertical Rod Fire Rim, Exit Device, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 36 in, Series TS8000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ADA, ANSI A156.3 Grd. 2, BAA, UL 3 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM47 - 3 5/8"H x 2 3/4"P x 4 5/8"F x 96"L Crown Moulding, PVC (WM47X96SWPV)
- ILCO Ilco: Key Blanks, CO106-BR CCL/HUDSON (ILCO-CO106-BR)
- EKENA MILLWORK 14 1/2-in. W x 39-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011439117)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- FALCON Rim, Heavy Duty, 48 in. Door W, Series 25 (25-R-EO 4 26D)
- LOCKEY Panic Shield Value Kit Model- (PS42B7)
- Townsteel Door Exit Devices