Shop All Exit Devices
Townsteel
Surface Vertical Rod, Alum, 48 in. Door W
Mfr # TS5100-4896-AL
Zoro # G1581548
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS5000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Townsteel
- MFR # TS5100-4896-AL
- Zoro # G1581548
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Details
Series | TS5000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Surface Vertical Rod |
Lockdown Type | Deadlocking |
Grade | 2 |
Performance | Medium Duty |
Standards | ADA, ANSI A156.3 Grd. 2, BAA, UL Panic |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Description
Surface Vertical Rod, Exit Device, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 48 in, Series TS5000, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ADA, ANSI A156.3 Grd. 2, BAA, UL Panic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aluminum Contemporary Edge Pull (BP969619210)
- EMTEK Bright Chrome Pocket, 2115US26138 (2115US26138)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1382)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- DORMAKABA Rim, Exit Device, Grade 1, Aluminum (QED31236689SCKD)
- Townsteel Exit Devices