Shop All Exit Devices
Townsteel
Rim Exit Device, Satin, 36 in. Door W
Mfr # TS5000-36-630
Zoro # G1581679
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS5000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Townsteel
- MFR # TS5000-36-630
- Zoro # G1581679
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Details
Series | TS5000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Rim Exit Device |
Lockdown Type | Deadlocking |
ADA Compliant | ADA Compliant |
Performance | Medium Duty |
Grade | 2 |
Standards | ADA, ANSI A156.3 Grd. 2, BAA, UL Panic |
Electrical/Mechanical | Mechanical |
Description
Rim Exit Device, Exit Device, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 36 in, Series TS5000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ADA, ANSI A156.3 Grd. 2, BAA, UL Panic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (1CTB6)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- MEDECO MEDECO: Residential BiLevel - CAPTIVE Deadbolt - Backset 2-3/8" - 10 - Satin Brass Blackened (11JR533-10-DLT)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock to accept SFIC Core 36W ET Trim L Rose Satin Stain (SRG-70-8804F-ETL-32D)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated (V40 EB CD 711 98 36)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- Townsteel Exit Devices