Shop All Exit Devices
Townsteel
Rim Exit Device, Aluminum, 48 in. Door W
Mfr # TS5000-48-AL
Zoro # G1581581
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series TS5000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Townsteel
- MFR # TS5000-48-AL
- Zoro # G1581581
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Details
Series | TS5000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
Lockdown Type | Deadlocking |
Performance | Medium Duty |
Grade | 2 |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Standards | ADA, ANSI A156.3 Grd. 2, BAA, UL Panic |
Description
Rim Exit Device, Exit Device, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 48 in, Series TS5000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ADA, ANSI A156.3 Grd. 2, BAA, UL Panic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Harmony 1-Lite Mirror Bypass Door (EU3210PWCLE060080)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (P1681 689)
- BLUM Blum 18" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H4570B)
- RACK’EM RACKS RackEm Racks 4033 17 in. 5-Hook Utility Rack - Green (4033)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- BRINKS COMMERCIAL Brinks Gray Aluminum Commercial Exit Device 1 pc (BC40010)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- FALCON Lever, Quantum, RH Reversible, Silver (912L SP28 RHR QUANTUM)
- YALE COMMERCIAL 3ft Rim Exit Only Exit Device US32D 630 Satin Stainless Steel Finish (710036630)
- Townsteel Door Exit Devices