Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Mechanical, Storeroom
Mfr # TRX-L-86-630
Zoro # G4806471
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass, Steel, Zinc
Product Information
- Brand Townsteel
- MFR # TRX-L-86-630
- Zoro # G4806471
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style TRXL, Lockset Finish Satin Stainless Steel, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI A156.13, BAA, OMH, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Fixed, Features 3 Point Ligature Resistant, For Use With Wood, Steel and Fiberglass Doors, Handle Material Stainless Steel, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 60 Degree Self-closing Screw On Bi-fold Hinge (79T8500.10)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- BRADY Lockout Cable, 8 ft. L (50932)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-IC (TRX-L-86-630-IC)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CEC-109-S-630)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LS-08-R-SC-626)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CS-81-S-626)
- TOWNSTEEL Lever Lockset, Arch Handle, Mortise (MRX-A-05-630-RH)
- SCHLAGE Cylindrical Lock, ALX70P RHO 626 (ALX70P RHO 626)
- Townsteel Door Lever Locksets