Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Mechanical, Entrance
Mfr # MRX-E-L-04-630
Zoro # G0291947
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Entrance
Product Information
- Brand Townsteel
- MFR # MRX-E-L-04-630
- Zoro # G0291947
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style MRXL Escutcheon, Lockset Finish Satin Stainless Steel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.13, BBA, OMH, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features 3 Point Ligature Resistant, For Use With Wood, Steel and Fiberglass Doors, Includes Mounting Screws, Item Ligature Resistant Lock, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RC Keyway, Embossed Logo Only, 50 Pack (6275RC (50PK))
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0281)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (CE-86-S-626)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-IC (TRX-L-86-630-IC)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (TRX-L-86-630)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CS-81-S-626)
- TOWNSTEEL Heavy Duty Ligature Resistant Cylindrical, SFIC Prep, Less Core, Storeroom, Keyed, Right Hand, Grade (TNS-CRX-A-86-630-RH-IC)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- Townsteel Keyed Entry Door Handles