Townsteel

Lever Lockset, Mechanical, Classroom


product price: $551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Stainless Steel
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Lockset Function Classroom
See all product information

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style MRXL Rose, Lockset Finish Satin Stainless Steel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.13, BBA, OMH, UL 10C Positive Pressure, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features 3 Point Ligature Resistant, For Use With Wood, Steel and Fiberglass Doors, Includes Mounting Screws, Item Ligature Resistant Lock, Key Material Brass, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.