Shop All Exit Devices
Townsteel
Fire Rim, Satin, 36 in. Door W
Mfr # TS8000-36-630
Zoro # G1581651
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Townsteel
- MFR # TS8000-36-630
- Zoro # G1581651
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Details
Series | TS8000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Item | Fire Rim |
Standards | ADA, ANSI A156.3 Grd. 2, BAA, UL 3 Hour Fire |
ADA Compliant | ADA Compliant |
Performance | Medium Duty |
Electrical/Mechanical | Mechanical |
Lockdown Type | Deadlocking |
Grade | 2 |
Description
Fire Rim, Exit Device, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 36 in, Series TS8000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ADA, ANSI A156.3 Grd. 2, BAA, UL 3 Hour Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Automatic Hydraulic Stanley 40 Door Closer Standard Duty Interior and Exterior, Silver (CLED4990628)
- PRIME-LINE Compression Spring, 3-1/2 in. L x 23/32 in. (SP 9711)
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (672)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877825614011)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- Townsteel Exit Devices