Shop All Automotive Back Up Alarms
Towmate
SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/WHITE LED's
Mfr # SS470AW
Zoro # G610083346
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color AMBER/WHITE
- Length - Vehicle Lighting 4.75in
Product Information
- Brand Towmate
- MFR # SS470AW
- Zoro # G610083346
- UPC # 816601024037
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length - Vehicle Lighting | 4.75in |
Details
Lens Color | AMBER/WHITE |
Description
New SS470 Series of surface mount strobes are among the lowest profile, heaviest duty available! Solid aluminum construction for both heat dissipation and rigidity, these lights will last a lifetime! Packed with selectable strobe patterns by waving a magnet of the light, sync wire for multiple lensconnectivity, and a secondary trigger wire for additional strobe/work light/marker mode. Includesour lifetime warranty on LEDs and Electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Rechargeable Work Light (6000-2)
- DONALDSON Elbow, 90 Degree Reducer Rubber, P121482 (P121482)
- REESE Reese 58552 Receiver Reducer Sleeve - 3" to 2-1/2" (58552)
- RONSTAN Inspection Hatch White (RF530)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- GROTE LIGHTING BACK-UP ALARM (78013)
- ZORO SELECT Back Up Alarm, 97dB, 3 In. H (2ERT2)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- Towmate Automotive Back Up Alarms