Shop All Emergency Vehicle Lights & Lightbars
Towmate
22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter.
Mfr # TM22G-7
Zoro # G210387325
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color green
- Length 22in
- Battery rechargeable
- Connector w/7-Pin round transmitter
- Magnetic yes
Product Information
- Brand Towmate
- MFR # TM22G-7
- Zoro # G210387325
- UPC # 816601023788
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 22in |
Details
Item | wireless tow light |
Color | green |
Battery | rechargeable |
Connector | w/7-Pin round transmitter |
Magnetic | yes |
Description
TheTM22GLimelightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly. The TM22G has 90LB pull magnets with rubber boots to prevent scratching. This unit is not compatible with the iMon reminder system. System includes light, 7-Pin round transmitter, and 12V DC charge cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53253)
- WEATHERTECH CargoLiners, 401246 (401246)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3545)
- SUNBELT Brake Band 6.75" x7.05" x0.8" (A-B1CO7787)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10PC-AG)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Chevy®/GMC® 1500-4500 LT/LD with Spoiler 2020+ (8895115)
- MARADYNE FLUID POWER GROUP Filter Assy, 1" and 3/4" NPT Ports (TIF06-08-010-G)
- Towmate Emergency Vehicle Lights & Lightbars