Shop All Chemical Resistant Gloves
Towa
Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR
Mfr # FC1P12-03-M
Zoro # G202673412
product price: $4.15
/pr
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Towa
- MFR # FC1P12-03-M
- Zoro # G202673412
- UPC # 696511872634
- Country of Origin China
- Category Chemical Resistant Gloves
Description
The secret to the OR series's effectiveness is a carefully combined engineering and compounding. The OR656 has a dipped rough finish that makes handling wet and slippery materials easier and safer. An anti-oil compound vinyl film actually works against a slippery surface to ensure a good grip performance. The ergonomically designed hand shape provides a natural fit and better comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (964XL)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large (234G-21XL)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 5XL, Reg (HVV046)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-04-L)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- TOWA Full Coated Nitrile Gloves, 360° protects from most chemicals-seamless liner-Adheres dry/slippery PR (FC1N12-04-L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6412)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-535B)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-10)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- Towa Chemical Resistant Gloves