Tow Tuff TTF-08HD Heavy-Duty Spare Tire Carrier
Mfr # TTF-08HD
Zoro # G803997696
Product Information
- Brand Tow Tuff
- MFR # TTF-08HD
- Zoro # G803997696
- UPC # 832830004053
- Country of Origin China
- Category Spare Tire Accessories
Description
Tow Tuff brings you the TTF-08HD Heavy-Duty Universal Spare Tire Carrier - your solution for carrying a spare tire for your trailer. The Spare Tire Carrier is universal and attaches to the frame of your trailer. This Tow Tuff product is capable of holding a wide variety of spare tires with a weight capacity of 120 lbs. Tires 13 and larger with bolt hold patterns from 4 holes to 8 holes will fit easily onto this carrier, which gives you a versatile product. Constructed of welded, heavy-duty steel with a Powder-Coat Finish, this tire carrier is durable and reliable. The overall weight of the carrier is 16 lbs. and measures 24.25 x 6 x 7. Designed with a heavy-duty stiffener bar to handle heavy tires and rims. The mounting plate includes pre-drilled holes with matching hardware to make mounting easy. Installation is fast and easy with the bolt-on design and included zinc-plated mounting hardware, giving you more time to put your trailer to use. Optional TTF-ISCTC Ice Castle Bracket availablefor mounting your Spare Tire Carrier onto your Ice Castle. 1 year limited manufacturers parts Warranty.
Specifications- Finish: Powder-Coat
- Material: Heavy-duty
- Warranty: 1 year
- Dimensions: 24.25" x 6" x 7" in.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New 1 Round Bore Steel Shaft Rigid Coupler Coupling with 14 Keyway (SHFTR-1604-RAP)
- VELVAC R.Head, Class C, U, H/R, W, Na, Bk (714577)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P446)
- NTK Oil Pressure Switch Connector, 1P1685 (1P1685)
- CAMCO COVER, SPARETIRE N / 24IN DIAMETER VINYL, BLACK (45260)
- ADCO ADCO 1759 Polar White 24 In. Spare Tire Cover Size - N (A1V-1759)
- STROMBERG CARLSON TIRE CARRIER FOLDING - UNIVERSAL FIT: TRAVEL TRAILER & FIFTH WHEEL ONL (TR-2)
- CTA MANUFACTURING KIT SPARE TIRE TOOL 10 PC (CTA4380)
- HORIZON GLOBAL Hi-Mount Spare Tire Carrier (STC1000101)
- TERAFLEX (kit) 07-17 WRANGLER JK HD HINGED CARRIER WITH ADJUSTABLE TIRE MOUNT (4838150)
- MOTORMITE SPARE TIRE HOLD-DOWNS (41068)
- Tow Tuff Automotive Tire & Wheel