Shop All Tool Belts & Pouches
Toughbuilt
Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel
Mfr # TB-52-2BES
Zoro # G905993022
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Product Information
- Brand Toughbuilt
- MFR # TB-52-2BES
- Zoro # G905993022
- UPC # 856342005728
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M |
Material | Steel |
Color | Black |
Description
The ToughBuilt Modular Hammer Loop can be clipped on to any belt or pouch pocket. Carry your hammer by itself or as part of a full rig. It is specifically designed to securely hold a hammer and keep cords uncluttered close at hand. A unique strap firmly holds a power cord on the loop. Featuring unyielding rivet-reinforced ABS and steel construction this extreme-duty loop meets the rigorous demands of the professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- VEGA Hex L-Key (Long), 5/64 (H0564L)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 1/16-12 UN (MS16142-12S)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- TOUGHBUILT Dual-Ring Hammer Holder (TB-231C)
- TOUGHBUILT Work Belt (TB-CT-42)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-35-S)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 1 Pockets (5021)
- Toughbuilt Tool Belts & Pouches