Shop All Cell Phone Accessories
Toughbuilt
Smartphone Pouch
Mfr # TB-33C
Zoro # G705290628
product price: $9.15
/ea
Sold in multiples of 8 for $73.20
$73.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Includes TB-33C Smartphone Pouch x1 Carabineer
- Overall Height 5.71
- Overall Width 3.54
- Overall Length 1.97
Product Information
- Brand Toughbuilt
- MFR # TB-33C
- Zoro # G705290628
- UPC # 858670005333
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Overall Height | 5.71 |
Overall Width | 3.54 |
Overall Length | 1.97 |
Details
Material | Polyester |
Includes | TB-33C Smartphone Pouch x1 Carabineer |
Item | Non-ClipTech Pouches |
Description
The ToughBuilt transforms how professionals carry their phone on a job site. Its steel clasp allows this pouch to clip on and off any belt. Works great alone, or combined with any tool belt.
This pouch includes pockets for a ToughBuilt notebook and carpenter pencil. Its elastic bands stretch to securely hold most Smartphones. With plastic-walled heavy-duty construction, this reliable pouch protects your Smartphone in the most rigorous working conditions.
This pouch includes pockets for a ToughBuilt notebook and carpenter pencil. Its elastic bands stretch to securely hold most Smartphones. With plastic-walled heavy-duty construction, this reliable pouch protects your Smartphone in the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- ILC Replacement for Acer Btp-agd1 (BTP-AGD1 ACER)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- TOUGHBUILT Smartphone Plus Pouch + Notebook & Pencil (TB-CT-33P)
- NITE IZE QUIKSTAND DEVICE STAND (QSD-01-R7)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195 (RAM-VB-195 RAM MOUNTS)
- PREMIER MOBILE BY PREMIER ACCESSORY GROU Portable Smartphone Tripod w/LED (PSELF01BK)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - White (PV-P1L04)
- RAM MOUNTS Replacement for RAM Mounts Rap-un-cap-4u (RAP-UN-CAP-4U RAM MOUNTS)
- Toughbuilt Cell Phone Accessories