Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Non-ClipTech Pouches, Polyester
Mfr # TB-314-2
Zoro # G405290607
product price: $32.89
/ea
Sold in multiples of 4 for $131.56
$131.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features Non-ClipTech Pouches
- Overall Length 7.09
- Includes TB-314-2 Electrician Pouch
Product Information
- Brand Toughbuilt
- MFR # TB-314-2
- Zoro # G405290607
- UPC # 851361008422
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Length | 7.09 |
Overall Height | 12.6 |
Overall Width | 11.02 |
Details
Item | Non-ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | Non-ClipTech Pouches |
Includes | TB-314-2 Electrician Pouch |
Description
Engineered for the professional electrician, this pouch is constructed of heavy-duty 1680D fabric for long-lasting resistance to wear and tear, and features 23 pockets and loops for a variety of storage applications. A steel loop and clip hold your hammer and tape measure, putting these essential tools within easy reach, while the removable shoulder strap makes for easy carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- OTC Crank/Cam Seal Service Kit (7196)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-41P)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- TOUGHBUILT Holster, Non-ClipTech Pouches, Polyester (TB-220-B)
- TOUGHBUILT Project Pouch / Hammer Loop (TB-CT-24)
- BUCKET BOSS Carpenters Pouch, Ballistic Fabric (57200)
- Toughbuilt Tool Belts & Pouches