Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Gray, Polyester
Mfr # TB-CT-36-M7-2BE
Zoro # G105309975
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Color Gray
Product Information
- Brand Toughbuilt
- MFR # TB-CT-36-M7-2BE
- Zoro # G105309975
- UPC # 856760005065
- Country of Origin China
- Category Tool Belts & Pouches
Details
Material | Polyester |
Tool Storage Type Included | Pouch |
Color | Gray |
Description
The ToughBuilt Technician 7-pocket pouch (medium) transforms how professionals carry their tools. The patented ClipTech Hub allows this pouch to clip on and off any belt. Works great alone or combined with any ClipTech tool belt. This pouch has 2 unique adjustable central pockets with bottoms that can be secured closed for pliers or opened for longer tools to hang though. It also includes 4 tailor-fit screwdriver loops notebook pocket tape measure clip and pencil pocket. With rugged construction and heavy-duty rivet reinforcement this reliable pouch withstands the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32518)
- BETA Pin Punch, 3mm x 130mm (000310003)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- GS TOOLING 3/8" ER20 Tap Collets (337875)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-314-2)
- TOUGHBUILT Work Belt (TB-CT-42)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- Toughbuilt Tool Belts & Pouches