Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Gray, Polyester
Mfr # TB-CT-20-LX-2BE
Zoro # G805310219
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Color Gray
Product Information
- Brand Toughbuilt
- MFR # TB-CT-20-LX-2BE
- Zoro # G805310219
- UPC # 856760005003
- Country of Origin China
- Category Tool Belts & Pouches
Details
Material | Polyester |
Tool Storage Type Included | Pouch |
Color | Gray |
Description
The ToughBuilt Specialist Drill Holster transforms how professionals carry their drill. This patented ClipTech pouch clips on and off any belt: use it alone or add it to any tool belt. The front No-Snag Hidden-Seam pocket holds all your screws and nuts. This pouch has 15 pockets and loops including 2 screw driver loops covered accessory pocket 7 drill bit pockets and carabiner attachments loops. Use it left or right-handed. With rugged construction and heavy-duty rivet reinforcement this reliable holster withstands the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- MAYHEW 10PC LARGE PUNCH SET (MAY62077)
- JET Mill/Drill Machine, 1 HP (350017)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- TOUGHBUILT Utility Pouch (TB-30)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- MILWAUKEE TOOL Multi-Size Zipper Pouches 3pc (48-22-8183)
- Toughbuilt Tool Belts & Pouches