Shop All Tool Belts & Pouches
Toughbuilt
Pouch, ClipTech Pouches, Polyester
Mfr # TB-CT-35-S
Zoro # G605290667
product price: $13.95
/ea
Sold in multiples of 5 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features ClipTech Pouches
- Overall Length 2.76
- Overall Width 4.13
Product Information
- Brand Toughbuilt
- MFR # TB-CT-35-S
- Zoro # G605290667
- UPC # 856760005270
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Length | 2.76 |
Overall Width | 4.13 |
Overall Height | 8.86 |
Details
Item | ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | ClipTech Pouches |
Includes | TB-CT-35-S Pliers Pouch - Small x1 ClipTechâ„¢ Hubsâ„¢ |
Description
The ToughBuilt Small Pliers Pouch transforms how professionals carry their tools. The patented ClipTech Hub allows you to easily clip this pouch onto and off any belt. Works well alone or combined with any tool belt, including ClipTech toolbelts. The unique, adjustable main pocket can be closed at the bottom for pliers or opened to allow longer tools to hang through. Also includes a snug-fit screwdriver loop, tape measure clip and pencil pocket. Rugged construction and heavy-duty rivet reinforcement help this reliable pouch to withstand the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- GENERAL TOOLS ToolSmart 4.5 in. L Laser Distance Measurer 1 pc (TS01)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-41P)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- TOUGHBUILT Utility Pouch (TB-30)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- CLIP & CARRY Kydex Sheath for the Leatherman Wingman, , LWING-CF-BRN (LWING-CF-BRN)
- Toughbuilt Tool Belts & Pouches