Shop All Snips
Toughbuilt
Left Cut Aviation Snips
Mfr # TB-H4-60-L
Zoro # G905290640
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cr-Mo
- Width 10.16
- Length 1.1
- Tool Weight (Lb.) 0.84
Product Information
- Brand Toughbuilt
- MFR # TB-H4-60-L
- Zoro # G905290640
- UPC # 810023382447
- Country of Origin China
- Category Snips
Dimensions
Width | 10.16 |
Length | 1.1 |
Details
Material | Cr-Mo |
Item | Tin Snips |
Tool Weight (Lb.) | 0.84 |
Description
The ToughBuilt are designed to create effortless left cuts. Forged blades with induction hardened cutting edges deliver up to 10 times more cuts than cast blades.
The patent pending ergonomic grip design allows 2 cutting positions: rearward grip for maximum leverage, and forward grip for maximum control. The flush pivot bolt will not hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. These snips are built to meet the pros’ rigorous demands.
The patent pending ergonomic grip design allows 2 cutting positions: rearward grip for maximum leverage, and forward grip for maximum control. The flush pivot bolt will not hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. These snips are built to meet the pros’ rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SANDER AIR BELT 10X330MM 3PC BELTS (AO3036)
- MILWAUKEE TOOL Cord Set (22-64-0076)
- HOUGEN 1-1/4 in. x 2 in. 12,000-Series Annular Cutter (12240)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- TOUGHBUILT Straight Long Cut Aviation Snips (TB-H4-60-SL)
- TOUGHBUILT Bulldog Aviation Snips (TB-H4-60-B)
- TOUGHBUILT Right Cut Aviation Snips (TB-H4-60-R)
- FELCO Harvesting Snips (FELCO 321)
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2006)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- Toughbuilt Snips