Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Large Massive Mouth
Mfr # TB-CT-62-16A
Zoro # G805290665
Sold in multiples of 2 for $160.98
Free Shipping & Returns
$160.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PP + PE Plastic
- Features Bags
- Width 18.11
- Length 14.17
- Depth 10.83
Product Information
- Brand Toughbuilt
- MFR # TB-CT-62-16A
- Zoro # G805290665
- UPC # 810023383345
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 18.11 |
Length | 14.17 |
Depth | 10.83 |
Details
Item | Bags |
Material | PP + PE Plastic |
Features | Bags |
Weight | 7.19 |
Description
The ToughBuilt Bag transforms how professionals carry tools and supplies. The patented opening is wider than anything in the market for superior accessibility. And to works with all ToughBuilt’s patented clip on pouches for the ultimate tool organization.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/16 in. Round Die SA , 5/64-.118THK (76572)
- EKLIND Screwdriver (91606)
- GREENLEE 7/8" Hole Saw Carbide Grit (725-7/8)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT 12" Massive Mouth Bag (TB-60-12)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Tool Backpack (TB-66C)
- WESTWARD Bag/Tote, Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- Toughbuilt Tool Bags, Backpacks & Totes