Shop All Back Braces
Toughbuilt
GelFit Back Support Belt, 40-48 In. Waist, Large
Mfr # TB-45G-L
Zoro # G205290654
product price: $24.39
/ea
Sold in multiples of 5 for $121.95
$121.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Size L
Product Information
- Brand Toughbuilt
- MFR # TB-45G-L
- Zoro # G205290654
- UPC # 850000152786
- Country of Origin China
- Category Back Braces
Dimensions
Size | L |
Details
Item | Back Support Belt |
Color | Black |
Material | Polyester |
Description
The ToughBuilt GelFit Back Support Belt delivers the ultimate combination of support, comfort and breathability. Vented GelFit padding allows air to flow through it, keeping you cool all day long, while premium materials and quality construction stand up to even the harshest working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Round Acrylic Convex Mirror, Indoor, 26" Dia., 160° Viewing Angle (IC2600(NR490122))
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- NMC Danger Keep Out Sign, D59RB (D59RB)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 1 PR (TTP045NBR-B-A5-100)
- TOUGHBUILT GelFit Back Support Belt, 32-38 In. Waist, Large (TB-45G-M)
- PROFLEX BY ERGODYNE Back Support, Black, 2XL (2000SF)
- ALLEGRO INDUSTRIES Allegro 7178-02 Economy Hi-Viz Back Belt, Medium (7178-02)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 2XL, 42-46" Waist Size (11096)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black (11605)
- Toughbuilt Ergonomics