Shop All Back Braces
Toughbuilt
GelFit Back Support Belt, 32-38 In. Waist, Large
Mfr # TB-45G-M
Zoro # G605290605
Sold in multiples of 5 for $123.45
$123.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 12.01
- Size M
- Includes TB-45G-M GelFit Back Support Belt
Product Information
- Brand Toughbuilt
- MFR # TB-45G-M
- Zoro # G605290605
- UPC # 851361008569
- Country of Origin China
- Category Back Braces
Dimensions
Width | 12.01 |
Size | M |
Length | 10.43 |
Details
Item | ClipTech Accessories |
Color | Black |
Material | Polyester |
Includes | TB-45G-M GelFit Back Support Belt |
Description
The ToughBuilt GelFit Back Support Belt combines the ultimate combination of support, comfort and breathability. Vented GelFit padding allows air to flow through, keeping you cool while also providing vital back support. And the premium materials and quality construction together allow this belt to stand up to the harshest working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y301)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- BRADY Arc Flash Protection Label, PK5, 99453 (99453)
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, 4XL (11888)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Orange/Black (BSB3500HY 3XL)
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- Toughbuilt Ergonomics