Shop All Tool Belts & Pouches
Toughbuilt
Framer Suspension Rig
Mfr # TB-303-6
Zoro # G805290634
Sold in multiples of 2 for $143.58
$143.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Features Non-ClipTech Tool Belts / Aprons
- Includes TB-303-6 Framer Suspension Rig
- Width 24.8
- Length 12.99
Product Information
- Brand Toughbuilt
- MFR # TB-303-6
- Zoro # G805290634
- UPC # 851361008385
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 24.8 |
Length | 12.99 |
Depth | 5.71 |
Details
Item | Non-ClipTech Tool Belts / Aprons |
Material | Polyester |
Features | Non-ClipTech Tool Belts / Aprons |
Includes | TB-303-6 Framer Suspension Rig |
Description
The Framer's Suspension Rig is the ideal way to carry your tools and keep them organized at any jobsite. Rugged 1680D material will hold up for a long time. Equipped with plenty of pockets for hand tools and parts. The comfortable suspenders are adjustable for a custom fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #50 (C22656)
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth (49-56-9265)
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-20-LX-2BE)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- TOUGHBUILT Holster, Non-ClipTech Pouches, Polyester (TB-220-B)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-201)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- SUPER ANCHOR SAFETY Hammer Holder - Ultra-Viz (6404-U)
- Toughbuilt Tool Belts & Pouches