Shop All Sawhorses & Work Stands
Toughbuilt
C650 SAWHORSE/JOBSITE TABLE, 2PK
Mfr # TB-C650-0
Zoro # G305290615
product price: $78.69
/pk 2, $39.35/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sawhorse Length 5.51
- Sawhorse Width 42.44
- Material Steel
- Includes TB-C650 C650 Sawhorse / Jobsite Table
- Net Weight 19.29
Product Information
- Brand Toughbuilt
- MFR # TB-C650-0
- Zoro # G305290615
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Length | 5.51 |
Sawhorse Width | 42.44 |
Details
Material | Steel |
Includes | TB-C650 C650 Sawhorse / Jobsite Table |
Item | Sawhorses |
Net Weight | 19.29 |
Description
The TOUGHBUILT brand C650 SAWHORSE/JOBSITE TABLE, 2PK is made of steel and has a length of 5.51 and a width of 42.44. It includes one TB-C650 C650 Sawhorse / Jobsite Table and has a net weight of 19.29.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- GREY PNEUMATIC SKT 1/4" DRIVE X 4MM HEX DRIVER IM (GP9904M)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel (67104-G)
- DEWALT Adj. H Portable Steel Welding Sawhorse (DXMF3603WSH)
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- PORTAMATE FOLDING SAWHORSE 36""X33"" (PM-3300)
- BORAX SAWHORSE SPEDHRSE 1500LB (PM-4500)
- STEELMAN Sawhorse, 35-3/64 in., Steel (67102-G)
- Toughbuilt Sawhorses & Work Stands