Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Bucket Organizer
Mfr # TB-85
Zoro # G705290611
product price: $19.05
/ea
Sold in multiples of 6 for $114.30
$114.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Totes
- Includes TB-85 Bucket Organizer
- Weight 1.59
- Depth 1.97
- Width 7.87
Product Information
- Brand Toughbuilt
- MFR # TB-85
- Zoro # G705290611
- UPC # 810023381549
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 1.97 |
Width | 7.87 |
Length | 12.99 |
Details
Item | Totes |
Features | Totes |
Includes | TB-85 Bucket Organizer |
Weight | 1.59 |
Description
When a job calls for taking a lot along with you, opt for ToughBuilt’s . We built it to unite maximum storage and optimal organization, with a roomy central compartment and 38 smart pockets to store and separate all the tools and supplies you need for your biggest assignments. Made to last, it’s super-durable, heavy-grain 900D construction will stand up to your toughest tests. Tape chain included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- KLEIN TOOLS Screwdriver Set, Stubby Slotted and Phillips, 2-Piece (85071)
- DAYTON 6" Machine Vise with Fixed Base (6Z847)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- TOUGHBUILT 12" Massive Mouth Bag (TB-60-12)
- TOUGHBUILT Tool Backpack (TB-66C)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- KLEIN TOOLS Tool Bag, Tool Bag, Red, Canvas (5539LRED)
- Toughbuilt Tool Bags, Backpacks & Totes