Shop All Tool Belts & Pouches
Toughbuilt
5-Piece Pro Contractor Rig Set
Mfr # TB-CT-101-5P
Zoro # G205290647
product price: $121.99
/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Features ClipTech Tool Belt Sets
- Width 27.56
- Depth 5.91
- Length 13.27
Product Information
- Brand Toughbuilt
- MFR # TB-CT-101-5P
- Zoro # G205290647
- UPC # 850000152038
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 27.56 |
Depth | 5.91 |
Length | 13.27 |
Details
Item | ClipTech Tool Belt Sets |
Material | Polyester |
Features | ClipTech Tool Belt Sets |
Description
The ToughBuilt brings a new level of organization and efficiency to every project. It features our innovative ClipTech technology that offers professionals three adjustable and interchangeable pouches that can be clipped on and off the belt effortlessly, allowing you to carry only what you need, when you need it. Each durable pouch features an integrated kickstand that allows the pouch to stand by itself on floors, tables or almost any flat surface. For long-lasting comfort and support, the includes a Padded Belt with heavy-duty buckle and Padded Suspenders, 36 customized pockets and loops include 6 large-capacity pockets constructed with No-Snag Hidden-Seam design. There’s also a notebook pocket, speed square pocket, separate tape measure pouch, extreme-duty hammer loop and 2 tape measure clips. 6-Layer construction and strong rivet-reinforcement give this tool belt the toughness and durability needed to withstand your harshest working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 02 ESD)
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Plug Hand Tap (DWTP2X.4)
- XCELITE Nut Driver, 7/16" Shank (T9914N)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, White (RM24TW)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-32-A)
- TOUGHBUILT Work Belt (TB-CT-42)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-201)
- MOERMAN Tool Belt, 006-13-01 (17834)
- Toughbuilt Tool Belts & Pouches