Shop All Tool Hanging Racks & Rails
Toughbuilt
24 in. W X 7.48 in. H X 0.47 in. D Wall Tool Organizer Steel Black
Mfr # TB-53-2BES
Zoro # G405388021
original price:
$20.99
10% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Product Information
- Brand Toughbuilt
- MFR # TB-53-2BES
- Zoro # G405388021
- UPC # 856342005735
- Country of Origin China
- Category Tool Hanging Racks & Rails
Details
Material | Steel |
Color | Black |
Description
The ToughBuilt Wall Organizer transforms the way professionals organize their tools and supplies. Solidly mounts on the wall on in the back of a van with included screws and wall anchors. This organizer is designed to work with all ClipTech pouches. It gives the professional a quick clip-on clip-off way to systematically arrange their tools on the wall and quickly grab the pouch and tools you need for the job at hand. It provides superior visibility and accessibility. Constructed of durable powder-coated steel multiple Wall Organizers can be combined to organize complete tool collections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Snap Plier 10, 13mm snaps (CP-386)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- TOUGHBUILT 24" Wall Organizer (TB-53)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- MASTER MAGNETICS Magnet Tool Bar 24" (07661)
- TOOLHANGER Box Hangers, Black, 5 lb. Capacity, PK2 (8002)
- Toughbuilt Tool Hanging Racks & Rails