Shop All Accessories
Toughbuilt
1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair
Mfr # TB-CT-51P-2BES
Zoro # G505303078
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toughbuilt
- MFR # TB-CT-51P-2BES
- Zoro # G505303078
- UPC # 850000152090
- Country of Origin China
- Category Accessories
Description
The ToughBuilt Padded Suspenders provide the ultimate comfort. Its cushioned padding evenly distributes the weight of extreme loads throughout any demanding workday. It is adjustable to fit any size body with side and chest straps. Compatible with all ToughBuilt padded tool belts. It features two attachment points at the shoulders for extra ClipTech pouches and a loop for hanging the suspenders and belt at the end of the day. Made with high-quality durable fabric extreme-duty steel hardware and rivet reinforcement these suspenders keep up with the professional's rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 10.5W, H Brown, PR (TB047015242)
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (34-274/XL)
- UPM GLOBAL UPM Global 13516 Sterling Silver Peace Coin Money Clip (13516)
- COOLAROO Coolaroo 457815 6 x 15 ft. 90 Percent UV Block Shade Fabric; Stone (457815)
- FRIO Insulin Cooling Small Wallet- Black- 5.5 in. x 6 in. (1130SmBk)
- SAS SAFETY SAS Safety 6939 Paint Suit - Extra Large (SAS-6939)
- 2W INTERNATIONAL Armband ID Badge Holder, Black (AMB-BK)
- COOLAROO Coolaroo 457808 6 x 15 ft. 90 Percent UV Block Shade Fabric; Slate (457808)
- OX TOOLS Trade Padded Nylon Suspenders (OX-T264501)
- Toughbuilt Workwear and Protective Clothing