Shop All HVAC Brushes
Tough Guy
Weil McLain Boiler Brush, Dia1/4, Length30
Mfr # 3ECZ9
Zoro # G8523785
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weil McLain Boiler, Single Spiral/Single Stem
- Fill Type Carbon Steel
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 1/2 x 1 1/8
- Handle Length (In.) 26 in
Product Information
- Brand Tough Guy
- MFR # 3ECZ9
- Zoro # G8523785
- UPC # 190735703328
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 1/2 x 1 1/8 |
Handle Length (In.) | 26 in |
Overall Length (In.) | 30 in |
Handle Dia. (In.) | 1/4 in |
Details
Item | Boiler Brush |
Type | Weil McLain Boiler, Single Spiral/Single Stem |
Fill Type | Carbon Steel |
Handle Type | Twisted Wire |
Description
Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Carbon Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 1 1/2 x 1 1/8, Handle Type Twisted Wire, Handle Length (In.) 26 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY 4 in. X 50 ft. Aluminum ProFlex Dryer Transition Duct (LI339267)
- 3M CUNO Replacement Cartridge Bev160 .2Micron (56134-03)
- BASO H17Ab-2C Automatic Pilot Valve (H17AB-2C)
- 3M CUNO Filter Cartridge (CFS8720-S)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGT4)
- TOUGH GUY Refrigeration Brush, Dia 5/8, Length 6 1/2 (3DYP9)
- TOUGH GUY Flue Brush, Dia 2 1/4, 1/4 MNPT, Length 8 (3EDF5)
- TOUGH GUY Furnace Boiler Brush, Dia 1/2, Length 42 (3EDP8)
- Tough Guy HVAC Brushes