Shop All Brushes
Tough Guy
Wall Brush, Poly, Replacement Brush Head
Mfr # 48LZ07
Zoro # G6594408
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wall Brush
- Bristle Firmness Stiff
- Brush Length 10 13/32 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 10 13/32 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 13/32 in |
Trim Length | 1 3/4 in |
Details
Brush Type | Wall Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Tool Type | Wall Brush Head |
Description
Wall Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 10 3/8 in, Handle Length Not Included, Bristle Color Blue, Overall Length 10 13/32 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- RUBBERMAID High Capacity Replacement Bag (1966881**)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY88)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- TOUGH GUY 10" Thermoplastic Rubber Flow Through Brush Head (2ZPC7)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHE8)
- PERFORMANCE TOOL Parts Cleaning Brush, W197C (W197C)
- Tough Guy Brushes