Shop All Vacuum Bags
Tough Guy
Vacuum Bag, Disposable, 10 PK
Mfr # 10E085
Zoro # G4032673
product price: $33.89
/pk 10, $3.39/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Filter Type Disposable
- Includes (10) pk bag
- Height 1/2 in
Product Information
- Brand Tough Guy
- MFR # 10E085
- Zoro # G4032673
- UPC # 190735683279
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 17 in |
Width/Diameter | 10 in |
Details
Reusable | Non-reusable |
Material | Paper |
Filter Type | Disposable |
Item | Vacuum Bag |
Includes | (10) pk bag |
For Use With | Minuteman Models C82906-01, C82985-06, C82907-00, C80106-01, C87506-02, C80704-01, C80704-03, C80704-05 |
Efficiency | Micro Filtration |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | C80106-01, C80704-01, C80704-03, C80704-05, C82907-00, C82985-06, C87506-02, Minuteman Models C82906-01 |
Bag Material | Paper |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Brand | Minuteman |
Description
Vacuum Bag, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models C80106-01, C80704-01, C80704-03, C80704-05, C82907-00, C82985-06, C87506-02, Minuteman Models C82906-01, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 17 in, Width/Diameter 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- CONDOR Absorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ4)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- Tough Guy Vacuum Bags