Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 3-Ply, Paper Bag, 10 PK
Mfr # 3ZJH6
Zoro # G3331203
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 3-Ply
- Filter Type Paper Bag
- Height 1 1/4 in
Product Information
- Brand Tough Guy
- MFR # 3ZJH6
- Zoro # G3331203
- UPC # 190735707364
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 1/4 in |
Length | 16 1/2 in |
Width/Diameter | 5 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 3-Ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Windsor Sensor S, S2, XP, Versamatic Plus Upright, Allstar Javelin Upright, Kenmore 50015 Upright, Karcher ProChem PV12 & U-Vac UPV12, Triple S Prosense |
Bag Filtration Type | Standard |
Fits Vacuum Models | 50015, Allstar Javelin, Automatic X, CVU, EON, Essential G, ProChem PV12, ProSense, SC5000, SC5500, Sensor, Sensor 2, Sensor XP, U-Vac UPV12, Versamatic |
Bag Material | Paper |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Brand | Karcher, Kenmore, Sanitaire, Sebo, Triple S, Windsor |
Ply Count | 3-Ply |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Karcher, Kenmore, Sanitaire, Sebo, Triple S, Windsor, Fits Vacuum Models 50015, Allstar Javelin, Automatic X, CVU, EON, Essential G, ProChem PV12, ProSense, SC5000, SC5500, Sensor, Sensor 2, Sensor XP, U-Vac UPV12, Versamatic, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 1/4 in, Length 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Dash Duster Red Cotton (93006)
- PURELL CS6 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, Graphite (6524-01)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- DQB INDUSTRIES 11600 6 in Ez Hold Scrub (025881116008)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (10E086)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- HOOVER COMMERCIAL Allergen C1, 10 PK (AH10273)
- Tough Guy Vacuum Bags