Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 52VN95
Zoro # G6389041
product price: $26.35
/pk 10, $2.64/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With Hoover Hush Tone 13 & 15 Mfr. No. CH54113, CH54013, CH54015, CH54115
Product Information
- Brand Tough Guy
- MFR # 52VN95
- Zoro # G6389041
- UPC # 00194484302504
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 9-1/2" |
Height | 1/2 in |
Length | 18 in |
Width/Diameter | 7 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Hoover Hush Tone 13 & 15 Mfr. No. CH54113, CH54013, CH54015, CH54115 |
Efficiency | Micro Filtration |
Ply Count | 2-Ply |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Fits Vacuum Models | 15, CH54013, CH54015, CH54115, Hushtone 13, Models CH54113, Type CU2 |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Brand | Hoover |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
For Vacuum Type | Upright Vacuum |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models 15, CH54013, CH54015, CH54115, Hushtone 13, Models CH54113, Type CU2, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 18 in, Width/Diameter 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Mop Frame (FGM253000000)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43819)
- NOBLES/TENNANT FILTER - 5680/5700 (370113)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (48ZD79)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 5 PK (3ZJL8)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- GREEN KLEAN Green Klean GK-M1Pig NSS M1 PIG Replacement Vacuum Bags - Case of 36 (GK-M1Pig)
- Tough Guy Vacuum Bags