Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 3ZJJ4
Zoro # G0259682
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With NSS Marshall 14-18, Bandit 14 and Pacer 214/218 UE
Product Information
- Brand Tough Guy
- MFR # 3ZJJ4
- Zoro # G0259682
- UPC # 190735707432
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 18 in |
Width/Diameter | 5 3/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | NSS Marshall 14-18, Bandit 14 and Pacer 214/218 UE |
Efficiency | Micro Filtration |
Bag Reusability | Reusable |
Bag Pickup Type | Dry |
Fits Vacuum Brand | NSS |
Bag Material | Paper |
Ply Count | 2-Ply |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | Marshall 14/18 |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand NSS, Fits Vacuum Models Marshall 14/18, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/2 in, Length 18 in, Width/Diameter 5 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO BAG AND FILM GEC™ Medium Duty Black Trash Bags - 33 Gal, 0.65 Mil, 250 Bags/Case (RB4031)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 32 oz Liquid (3226F32-6)
- PALMOLIVE Professional Dishwashing Liquid, Original Scent, 5 gal Pail (04917)
- ELMA ULTRASONICS Mesh Basket, 19-5/16"Wx20-11/16"Lx8-1/4"H (Basket for Xtra ST 1400H)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJL1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- Tough Guy Vacuum Bags