Shop All Trash Cans
This Product is Discontinued
Tough Guy
20 gal Round Trash Can, Silver, 18 in Dia, None, Galvanized steel (Discontinued)
Mfr # 2PYX5
Zoro # G2881882
This Product is Discontinued
Key Features
- Trash Container Capacity 20 gal
- Container Shape Round
- Color Silver
- Material Galvanized steel
- Height 231/4 in
Product Information
- Brand Tough Guy
- MFR # 2PYX5
- Zoro # G2881882
- UPC # 190735696439
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 231/4 in |
Width | 17 13/32 in |
Trash Can Dia./Width | 17-1/2" |
Width/Diameter | 18 in |
Diameter | 17 1/2 in |
Description
Trash Can, Round, Open, 20 gal, Silver, Height 23 1/4 in, Width/Diameter 18 in, Metal, Galvanized Steel, Polished, Indoor/Outdoor, Stationary, Sold Separately, Snap On, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.