Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Red, Cherry Fragrance, PK12
Mfr # 804HU3
Zoro # G708446510
product price: $31.45
/pk 12, $2.62/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Color Red
- Contains Enzymes Does Not Contain Enzymes
- Container Size 2.27 oz
Product Information
- Brand Tough Guy
- MFR # 804HU3
- Zoro # G708446510
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Container Size | 2.27 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Cherry |
Para/Non-Para | Non-Para |
Color | Red |
Contains Enzymes | Does Not Contain Enzymes |
Product Life | 30 days |
Item | Urinal Screen |
Shape | Triangular |
Cleaner Form | Solid |
Container Type | Box |
Description
Urinal Screen, Fragrance Cherry, Non-Para, Shape Triangular, Container Size 2.27 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Red, Container Type Box, Product Life 30 days, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- BINKS Construction Film, White, 300 ft (29-875)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Round, Purple, 2 lb, PK10 (55FJ84)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- TOUGH GUY Urinal Screen, Wave, Spiced Apple, PK10 (6EPA2)
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- EKCOS INNOVATIONS Ekcoscreen Green/Pine (EKS-9G-12)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers