Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Mango, PK10
Mfr # 36WE50
Zoro # G0705026
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Hexagon
- Cleaner Container Size 58 g
- Case Quantity 60
Product Information
- Brand Tough Guy
- MFR # 36WE50
- Zoro # G0705026
- UPC # 190735701706
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 58 g |
Container Size | 58 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Mango |
Para/Non-Para | Non-Para |
Shape - Odor Control | Hexagon |
Case Quantity | 60 |
Item | Urinal Screen |
Contains Enzymes | Contains Enzymes |
Shape | Hexagon |
Color | Orange |
Cleaner Container Type | Box |
Cleaner Form | Solid |
Product Life | 30 days |
Product Series | Tough Guy(R) |
Container Type | Box |
Description
Urinal Screen, Fragrance Mango, Non-Para, Shape Hexagon, Container Size 58 g, Contains Enzymes, Cleaner Form Solid, Color Orange, Container Type Box, Product Life 30 days, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Cartridge, Foam, 550mL, PK4 (5194-04)
- BIOREM-2000 Cleaner/Degreaser, 5 gal. Pail, Bland (8008-005)
- IMPACT PRODUCTS Impact Trigger Sprayer Replacement (5700DZ-91)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- TOUGH GUY Urinal Screen, Spiced Apple, PK10 (36WE51)
- TOUGH GUY Urinal Screen, Herbal Mint, Round, PK6 (454G78)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- TOUGH GUY Urinal Screen with Para Block, PK12 (2ZXE2)
- BIG D DEO-GUARD URINAL MAT 6/CASE, 6PK (668)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers