Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
This Product is Discontinued
Tough Guy
Urinal Cake, Para, Springtime, PK12 (Discontinued)
Mfr # 3EEF6
Zoro # G1970132
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Springtime
- Para/Non-Para Para
- Cleaner Container Size 4 oz
- Cleaner Form Solid
Product Information
- Brand Tough Guy
- MFR # 3EEF6
- Zoro # G1970132
- UPC # 190735704547
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 4 oz |
Container Size | 4 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Block |
Fragrance | Springtime |
Para/Non-Para | Para |
Cleaner Form | Solid |
Contains Enzymes | Contains Enzymes |
Color | White |
Item | Urinal Cake |
Shape | Round |
Cleaner Container Type | Box |
Product Series | Tough Guy(R) |
Container Type | Box |
Product Life | 30 days |
Description
Urinal Cake, Fragrance Springtime, Para, Shape Round, Container Size 4 oz, Contains Enzymes, Cleaner Form Solid, Color White, Container Type Box, Product Life 30 days, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, MA, MD, ME, MI, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.