Shop All HVAC Brushes
Tough Guy
Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8
Mfr # 3EDK6
Zoro # G8523891
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Nylon
- Brush Length (In.) 5 in
- Brush Dia. (In.) 2 3/4 in
- For Use With Fiberglass or Metal Handles
Product Information
- Brand Tough Guy
- MFR # 3EDK6
- Zoro # G8523891
- UPC # 190735704097
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 5 in |
Brush Dia. (In.) | 2 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Nylon |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 2 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Red Silicone Tubing, 1/4"-5 ft. (SSRT145)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Weatherhood, 14 In. (16D557)
- ESSEX WHITE RODGERS Evaporative Cooler Control Kit (21D28 006)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDH8)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY7)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., SS (43839)
- Tough Guy HVAC Brushes