Shop All Brushes
Tough Guy
Tube Brush, 5 in L Brush, 7 1/2 in L Overall
Mfr # 3EDK4
Zoro # G1342966
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 5 in
- Bristle Material Nylon
- Type Single Spiral/Double Stem
- Brush Length (In.) 5 in
Product Information
Dimensions
Brush Length | 5 in |
Brush Length (In.) | 5 in |
Brush Dia. (In.) | 2 1/4 in |
Overall Length (In.) | 7 1/2 in |
Overall Length | 7 1/2 in |
Brush Diameter | 2 1/4 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Nylon |
Item | Tube Brush |
Type | Single Spiral/Double Stem |
Handle Type | 1/4 in (M) NPS |
Fill Type | Nylon |
For Use With | Fiberglass or Metal Handles |
Features | 7-1/2 in Overall Length; 2-1/4 in Brush Diameter |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 2 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Huck Towels 25 lb. Varies, Assorted (G315025PC)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- SCOTTS LIQUID GOLD Wood Cleaner Preservative, Aerosol Can, 14 oz, Almond Scent (AT14)
- DAWN Dishwashing Detergent, Jug, 1 gal, Ready to Use, 4 Pack (57445)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (807N39)
- TOUGH GUY 1/2 in W Scratch Brush, 5 3/8 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (400A01)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2VMY6)
- TOUGH GUY 10" Scrub Brush and Squeegee (1VAD3)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- S.M. ARNOLD BRUSH LITE TRUCK 8" W/48" WOOD HNDL (AR85-687)
- Tough Guy Brushes