Shop All Brushes
Tough Guy
Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 3EDJ5
Zoro # G2989542
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 4-1/2 in
- Bristle Material Brass
- Handle Type 1/4 in (M) NPS
- Overall Length (In.) 7 1/2 in
Product Information
Dimensions
Brush Length | 4-1/2 in |
Overall Length (In.) | 7 1/2 in |
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 1/4 in |
Overall Length | 7 1/2 in |
Brush Diameter | 2 1/4 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Brass |
Item | Tube Brush |
Handle Type | 1/4 in (M) NPS |
Features | 7-1/2 in Overall Length; 2-1/4 in Brush Diameter |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
For Use With | Fiberglass or Metal Handles |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- LDR Toilet Plunger 16 in. L X 5 in. D (512A3209)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGV3)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF6)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Red, Plastic, 10 in L Overall (48LZ41)
- TOUGH GUY Wand Brush, Soft, 14 in L Handle, 9 1/2 in L Brush, Red, Polyproplyene, 24 in L Overall (807N34)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE4)
- SPARTA 4 in W Pipe and Valve Brush, Black, Polypropylene (45004EC03)
- Tough Guy Brushes