Shop All Safety Culture Signs
Tough Guy
Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English, Spanish
Mfr # 6VKP6
Zoro # G4144987
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Safety First
- Height 36 in
- Sign Shape Cone
- Sign Material Polypropylene
Product Information
- Brand Tough Guy
- MFR # 6VKP6
- Zoro # G4144987
- UPC # 190735715901
- Country of Origin China
- Category Safety Culture Signs
Dimensions
Width | 12 3/5 in |
Height | 36 in |
Depth | 12 3/5 in |
Description
Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header No Header, Sign Legend Caution Safety First, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 110)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 8, PR (SKFGFNLTC8)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (045-10)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, Spanish, 6VKR2 (6VKR2)
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKR8 (6VKR8)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, Spanish, 6VKR6 (6VKR6)
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKT0 (6VKT0)
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC7)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12539)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- Tough Guy Signs