Shop All Squeegees
Tough Guy
TOUGH GUY White 24" Floor Squeegee
Mfr # 1EUA8
Zoro # G3008126
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Width | 24" |
Blade Width | 24 in |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight Double |
Material | Foam Rubber |
Application | Floor |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Connection Type | Threaded |
Squeegee Blade Material | Foam Rubber |
Color | White |
Squeegee Application | Floor Squeegee |
Color Coding System | Yes |
For Use With | 1VAC6 |
Blade Material | Foam Rubber |
Frame Material | Plastic |
Blade Count | 2 |
Blade Shape | Straight |
Includes Handle | No |
Resistance Properties | Corrosion Resistant, Non-Sparking |
Connection Thread Type | Standard |
Product Type | Floor Squeegee |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 24 in, Blade Material Foam Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Grainger Part Number 1VAC6, Frame Material Plastic, Resistance Properties Corrosion Resistant, Non-Sparking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Blue, Polypropylene (FG758888BLUE)
- SCA TISSUE Tork Universal Multifold Paper Towels, 1 Ply, White, 4000 PK (MB540A)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- TOUGH GUY TOUGH GUY Black 22" Floor Squeegee (1ZCA2)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ1)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- TOUGH GUY Floor Squeegee, Yellow, 16"L (2XKU7)
- HOMECARE PRODUCTS 4694 Ettore Blue Pole Stand (HO3255410)
- Tough Guy Squeegees